Zoro Homepage

Chemical Metering Pump, 300 cps, 100 psi

  • Mfr # X024-XA-AAAAG19

  • Zoro # G4312141


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Chemical Metering Pump Type
Diaphragm
Flow Rate Output Control
Adjustable
Max. Flow (gpd) - Pumps
24.00 gpd
Voltage
115
Diaphragm Material
CSPE, PTFE, Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X024-XA-AAAAG19
Zoro #
G4312141
UPC #
-
Country of Origin
United States

Dimensions

Length
8 7/8 in
Cord Length
6 ft
Height
9 in
Width
7 3/8 in
Discharge Connection Size
1/2 in
Intake Connection Size
1/2 in
Overall Length
8.8 in
Overall Height
7.3 in
Overall Width
7.4 in

Details

Chemical Metering Pump Type
Diaphragm
Flow Rate Output Control
Adjustable
Max. Flow (gpd) - Pumps
24.00 gpd
Voltage
115
Diaphragm Material
CSPE, PTFE, Viton
Max. Pressure - Pumps
100 psi
Voltage - Pumps
115V AC
Phase - Pumps
1
Max. Viscosity - Pumps
300 cps
HP - Pumps
1/60 hp
Turn Down Ratio - Pumps
10:1
Reproducibility - Pumps
+/-5.0%
Max. Viscosity
300 cps
Features
Adjustable Output Via Stroke Length
Max. Strokes per Minute
51 stroke/min
Includes
Bleed Valve, Foot Valve Strainer with Weight, Injection Back Pressure Valve, Tube
Motor RPM
51 RPM
Tubing Material
PVC/Polyethylene
Item - Chemical Metering Pumps
Chemical Metering Pump
Ball Material - Pumps
Ceramic
Pump Type
Diaphragm
Body Material - Pumps
Styrene Acrylonitrile
Max. Flow Rate
24 gpd
Reproducibility
+/-5.0%
Number of Feeds
1
Phase
Single
Self-Priming
Yes
Seals and O-Rings - Pumps
CSPE
Ball Material
Ceramic
Seals and O-Rings
CSPE
Max. Pressure
100 psi
Motor HP
1/60
Turn Down Ratio
10:1
Suction Lift
4 ft
Item
Chemical Metering Pump
Min. Flow Rate
2.40 gpd
Body Material
Styrene Acrylonitrile
Standards
cETLus Listed, ETL
Hz
60
Head and Fitting Material - Pumps
PVC
cc/Min.
1,022 cc/min
Head and Fitting Material
PVC
Flow Rate (Maximum)
24 gpd
Duty Cycle
Continuous
Pump Drive Type
Electric Motor
Seal Material
CSPE
Horsepower (Maximum)
1/60 hp
Flow Rate (Minimum)
2.4 gpd
Chemical Compatibility
Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 20%, Sodium Hypochlorite 5%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Water
Intake Connection Type
Tube
Check Ball Material
Ceramic
Fitting Material
PVC
Motor Speed (Maximum)
51 RPM
Degassing Valve Included
No
Operating Pressure (Maximum)
100 psi
Housing Material
Styrene Acrylonitrile
Priming
Self-Priming
Head Material
PVC
Frequency
60 Hz
Viscosity (Maximum)
300 cps
Media Temperature (Maximum)
104 Degrees F
Discharge Connection Type
Tube
Control Programs
Manual Control
Nameplate Voltage
115/230V AC
Stroke Rate (Maximum)
51 stroke/min

Description

Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 20 Percent, Sodium Hypochlorite 5 Percent, Sulfuric Acid 10 Percent, Sulfuric Acid 20 Percent, Sulfuric Acid 30 Percent, Water, Control Programs Manual Control, Diaphragm Material CSPE/PTFE/Viton(TM), Discharge Connection Size 1/2 in, Discharge Connection Type Tube, Fitting Material PVC, Flow Rate (Maximum) 24 gpd, Head Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.