Zoro Homepage

Chemical Metering Pump, 300 cps, 60 psi

  • Mfr # X068-XA-AAAAG19

  • Zoro # G4312135


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Chemical Metering Pump Type
Diaphragm
Flow Rate Output Control
Adjustable
Voltage
115
Max. Flow (gpd) - Pumps
68.00 gpd
Max. Pressure - Pumps
60 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X068-XA-AAAAG19
Zoro #
G4312135
UPC #
-
Country of Origin
United States

Dimensions

Length
8 7/8 in
Cord Length
6 ft
Height
9 in
Width
7 3/8 in
Intake Connection Size
1/2 in
Discharge Connection Size
1/2 in
Overall Height
7.3 in
Overall Length
8.8 in
Overall Width
7.4 in

Details

Chemical Metering Pump Type
Diaphragm
Flow Rate Output Control
Adjustable
Voltage
115
Max. Flow (gpd) - Pumps
68.00 gpd
Max. Pressure - Pumps
60 psi
Diaphragm Material
CSPE, PTFE, Viton
Voltage - Pumps
115V AC
Phase - Pumps
1
Max. Viscosity - Pumps
300 cps
HP - Pumps
1/60 hp
Turn Down Ratio - Pumps
10:1
Reproducibility - Pumps
+/-5.0%
Max. Viscosity
300 cps
Motor RPM
51 RPM
Body Material
Styrene Acrylonitrile
Ball Material
Ceramic
Max. Pressure
60 psi
Item
Chemical Metering Pump
Features
Adjustable Output Via Stroke Length
Self-Priming
Yes
Reproducibility
+/-5.0%
Seals and O-Rings - Pumps
CSPE
Tubing Material
PVC/Polyethylene
Max. Strokes per Minute
51 stroke/min
Seals and O-Rings
CSPE
Max. Flow Rate
68 gpd
cc/Min.
1,022 cc/min
Turn Down Ratio
10:1
Includes
Bleed Valve, Foot Valve Strainer with Weight, Injection Back Pressure Valve, Tube
Head and Fitting Material - Pumps
PVC
Item - Chemical Metering Pumps
Chemical Metering Pump
Phase
Single
Ball Material - Pumps
Ceramic
Standards
cETLus Listed, ETL
Number of Feeds
1
Suction Lift
4 ft
Head and Fitting Material
PVC
Body Material - Pumps
Styrene Acrylonitrile
Min. Flow Rate
6.80 gpd
Pump Type
Diaphragm
Motor HP
1/60
Hz
60
Nameplate Voltage
115/230V AC
Flow Rate (Maximum)
68 gpd
Motor Speed (Maximum)
51 RPM
Priming
Self-Priming
Duty Cycle
Continuous
Pump Drive Type
Electric Motor
Head Material
PVC
Check Ball Material
Ceramic
Intake Connection Type
Tube
Degassing Valve Included
No
Stroke Rate (Maximum)
51 stroke/min
Flow Rate (Minimum)
6.8 gpd
Media Temperature (Maximum)
104 Degrees F
Frequency
60 Hz
Control Programs
Manual Control
Discharge Connection Type
Tube
Seal Material
CSPE
Viscosity (Maximum)
300 cps
Horsepower (Maximum)
1/60 hp
Fitting Material
PVC
Operating Pressure (Maximum)
60 psi
Housing Material
Styrene Acrylonitrile
Chemical Compatibility
Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 20%, Sodium Hypochlorite 5%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Water

Description

Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 20 Percent, Sodium Hypochlorite 5 Percent, Sulfuric Acid 10 Percent, Sulfuric Acid 20 Percent, Sulfuric Acid 30 Percent, Water, Control Programs Manual Control, Diaphragm Material CSPE, PTFE, Viton, Discharge Connection Size 1/2 in, Discharge Connection Type Tube, Fitting Material PVC, Flow Rate (Maximum) 68 gpd, Head Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.