Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metering Pump, 100 GPD, 25 PSI

  • Mfr # XP100LVLXG19

  • Zoro # G2516832


product price: $1,180.99
/ea
Free Shipping & Returns

Key Features

Chemical Metering Pump Type
Peristaltic
Flow Rate Output Control
Variable
Max. Flow (gpd) - Pumps
100.00 gpd
Max. Pressure - Pumps
25 psi
Voltage - Pumps
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP100LVLXG19
Zoro #
G2516832
UPC #
-
Country of Origin
United States

Dimensions

Length
10 15/16 in
Height
8 1/4 in
Width
9 13/16 in
Cord Length
6 ft
Overall Width
9.8 in
Overall Length
10.9 in
Overall Height
8.3 in
Intake Connection Size
1/4 in
Discharge Connection Size
1/4 in

Details

Chemical Metering Pump Type
Peristaltic
Flow Rate Output Control
Variable
Max. Flow (gpd) - Pumps
100.00 gpd
Max. Pressure - Pumps
25 psi
Voltage - Pumps
115V AC
Phase - Pumps
1
Max. Viscosity - Pumps
300 cps
HP - Pumps
1/30 hp
Turn Down Ratio - Pumps
100:1
Reproducibility - Pumps
+/-2.0%
cc/Min.
262.9 cc/min
Includes
Injection Assembly, Rain Hood, Spare Tube Assembly and 15 ft of Suction/Discharge Tubing, Strainer
Tubing Material - Peristaltic Pumps
Norprene
Min. Flow Rate
10 gpd
Hz
60
Standards
cETL, ETL, ETL Sanitary, NSF 61 Certified
Item
Chemical Metering Pump
Head and Fitting Material - Pumps
PVC
Number of Feeds
Single Head
Item - Chemical Metering Pumps
Chemical Metering Pump
Suction Lift
24 ft
Turn Down Ratio
100:1
Self-Priming
Yes
Tubing Material
Neoprene
Body Material
ABS
Features
4-20 mA Input, Variable Speed
Motor RPM
60 RPM
Reproducibility
+/-2.0%
Phase
Single
Housing Material
ABS
Fitting Material
PVC
Horsepower (Maximum)
1/4 hp
Head Material
PVC
Nameplate Voltage
115V AC
Motor Mounting Type
Horizontal
Flow Rate (Maximum)
100 gpd
Ambient Temperature (Maximum)
104 Degrees F
Media Temperature (Maximum)
104 Degrees F
Discharge Connection Type
Tube
Frequency
60 Hz
Motor Speed (Maximum)
60 RPM
Viscosity (Maximum)
300 cps
Flow Rate (Minimum)
1 gpd
Degassing Valve Included
Yes
Intake Connection Type
Tube
Priming
Self-Priming
Control Programs
4-20 mA Input, Contacting Head Water Meter, Cycle Timer, Hall Effect Flow Sensor, Manual Control, Pulse
Pressure (Maximum)
25 psi
Chemical Compatibility
Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Oils, Phosphoric Acid 40%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hypochlorite 10%, Sodium Hypochlorite 20%, Sodium Hypochlorite 5%, Sulfuric Acid 10%, Sulfuric Acid 20%, Water

Description

Peristaltic Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Hydrochloric Acid 20 Percent, Hydrochloric Acid 30 Percent, Oil, Phosphoric Acid 40 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hypochlorite 10 Percent, Sodium Hypochlorite 20 Percent, Sodium Hypochlorite 5 Percent, Sulfuric Acid 10 Percent, Sulfuric Acid 20 Percent, Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.