Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metering Pump, 17 GPD, 110 PSI

  • Mfr # XP017LVHXG19

  • Zoro # G3210645


product price: $1,205.99
/ea
Free Shipping & Returns

Key Features

Chemical Metering Pump Type
Peristaltic
Flow Rate Output Control
Variable
Max. Flow (gpd) - Pumps
17.00 gpd
Max. Pressure - Pumps
110 psi
Voltage - Pumps
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP017LVHXG19
Zoro #
G3210645
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6 ft
Height
8 1/4 in
Length
10 15/16 in
Width
9 13/16 in
Overall Height
8.3 in
Overall Length
10.9 in
Overall Width
9.8 in
Discharge Connection Size
1/4 in
Intake Connection Size
1/4 in

Details

Chemical Metering Pump Type
Peristaltic
Flow Rate Output Control
Variable
Max. Flow (gpd) - Pumps
17.00 gpd
Max. Pressure - Pumps
110 psi
Voltage - Pumps
115V AC
Phase - Pumps
1
Max. Viscosity - Pumps
300 cps
HP - Pumps
1/30 hp
Turn Down Ratio - Pumps
100:1
Reproducibility - Pumps
+/-2.0%
Reproducibility
+/-2.0%
Includes
Injection Assembly, Rain Hood, Spare Tube Assembly and 15 ft of Suction/Discharge Tubing, Strainer
Item - Chemical Metering Pumps
Chemical Metering Pump
Motor RPM
65 RPM
Features
4-20 mA Input, Variable Speed
Turn Down Ratio
100:1
Tubing Material - Peristaltic Pumps
Norprene
Item
Chemical Metering Pump
Hz
60
Number of Feeds
Single Head
cc/Min.
44.7 cc/min
Min. Flow Rate
1.7 gpd
Suction Lift
24 ft
Head and Fitting Material - Pumps
PVC
Standards
cETL, ETL, ETL Sanitary, NSF 61 Certified
Tubing Material
Neoprene
Self-Priming
Yes
Body Material
ABS
Phase
Single
Media Temperature (Maximum)
104 Degrees F
Motor Speed (Maximum)
60 RPM
Fitting Material
PVC
Flow Rate (Minimum)
0.17 gpd
Control Programs
4-20 mA Input, Contacting Head Water Meter, Cycle Timer, Hall Effect Flow Sensor, Manual Control, Pulse
Priming
Self-Priming
Pressure (Maximum)
110 psi
Flow Rate (Maximum)
17 gpd
Viscosity (Maximum)
300 cps
Head Material
PVC
Nameplate Voltage
115V AC
Intake Connection Type
Tube
Degassing Valve Included
Yes
Horsepower (Maximum)
1/4 hp
Ambient Temperature (Maximum)
104 Degrees F
Discharge Connection Type
Tube
Motor Mounting Type
Horizontal
Housing Material
ABS
Chemical Compatibility
Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Oils, Phosphoric Acid 40%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hypochlorite 10%, Sodium Hypochlorite 20%, Sodium Hypochlorite 5%, Sulfuric Acid 10%, Sulfuric Acid 20%, Water
Frequency
60 Hz

Description

Peristaltic Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Hydrochloric Acid 20 Percent, Hydrochloric Acid 30 Percent, Oil, Phosphoric Acid 40 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hypochlorite 10 Percent, Sodium Hypochlorite 20 Percent, Sodium Hypochlorite 5 Percent, Sulfuric Acid 10 Percent, Sulfuric Acid 20 Percent, Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.