Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PeristalticChemMeteringPump, 15gpd, 70psi

  • Mfr # XP015LALX

  • Zoro # G215827857


product price: $641.99
/ea
Free Shipping & Returns

Key Features

Turn Down Ratio
20:1
Flow Rate Output Control
Adjustable
Standards
c-ETL US, ETL, WQA Certified
Includes
3/4 in NPT Flow Switch
Cord Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP015LALX
Zoro #
G215827857
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6 ft
Overall Length
13.4 in
Overall Height
8.2 in
Overall Width
9.8 in
Manufacturers Warranty Length
2 yr

Details

Turn Down Ratio
20:1
Item
Chemical Metering Pump
Flow Rate Output Control
Adjustable
Standards
c-ETL US, ETL, WQA Certified
Includes
3/4 in NPT Flow Switch
Control Programs
7 Day/8 Event Electronic Timer
Electrical Connection Type
Plug-In
Motor Mounting Type
Horizontal
Motor Speed (Maximum)
50 RPM
Flow Rate (Maximum)
15 gpd
Fitting Material
PVC
Ambient Temperature (Maximum)
104 Degrees F
Chemical Compatibility
Water
Frequency
60 Hz
Nameplate Voltage
115/230V AC
Motor Type
AC
Head Material
PVC
Viscosity (Maximum)
300 cps
Duty Cycle
Intermittent
Priming
Self-Priming
Horsepower (Maximum)
1/6 hp

Description

Peristaltic Dosing Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.