Zoro Homepage

PeristalticChemMeteringPump, 30gpd, 80psi

  • Mfr # XP030L4HX

  • Zoro # G115827926


product price: $673.99
/ea
Free Shipping & Returns

Key Features

Turn Down Ratio
20:1
Standards
c-ETL US, ETL, WQA Certified
Includes
3/4 in NPT Flow Switch
Cord Length
6 ft
Flow Rate Output Control
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP030L4HX
Zoro #
G115827926
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6 ft
Overall Length
13.4 in
Overall Height
8.2 in
Overall Width
9.8 in
Manufacturers Warranty Length
2 yr

Description

Peristaltic Dosing Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.