Series 100 Diaphragm Metering Pump, 30 GPD, 100PSI 115V
Mfr # X030-XA-AAACXXX
Zoro # G2058070
product price: $419.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X030-XA-AAACXXX
Zoro #
G2058070
UPC #
-
Country of Origin
United States
Description
30 Gallons Per Day 100PSI 115V
Pump Head: PVC
Seats: CSPE
Balls & O-Rings: Ceramic
Tubing: .38"
Pump Head: PVC
Seats: CSPE
Balls & O-Rings: Ceramic
Tubing: .38"
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.