Zoro Homepage

Series Xp-A, 30Rpm, 115V/60Hz

  • Mfr # XP009LAHX

  • Zoro # G1560435


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Voltage
115
Turn Down Ratio
20:1
Max. Pressure
110 psi
Features
Adustable Rate, High Presure
Number of Feeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP009LAHX
Zoro #
G1560435
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6 ft.

Details

Voltage
115
Turn Down Ratio
20:1
Max. Pressure
110 psi
Features
Adustable Rate, High Presure
Number of Feeds
1
Body Material
ABS
Max. Flow Rate
9 gpd
Standards
NSF61, ETL, cETL, ETL Sanitary
Pump Type
Peristaltic
Tubing Material
Norprene(R)
Phase
1
Item
Chemical Metering Pump
Max. Viscosity
300 cps
Self-Priming
Yes
Suction Lift
24 ft.
Head and Fitting Material
PVC
Motor HP
1/6

Description

Adjustable Rate Pump
9 Gallons Per Day
110 PSI
20:1 Turndown
Metal Gears
Norprene Tubing
Self Priming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.