Water Quality Test Kit
- Mfr # I-2019
- Zoro # G322796954
product price:Â
$
685.99
/ea
Free Shipping & Returns
Key Features
Sensitivity
Less Than or Equal To 0.05 ppm at 0 ppm +/-0.06 ppm at 0.20 ppm +/-0.25 ppm at 1.25 ppm +/-0.38 ppm at 3.75 ppm
Range
0 to 5 ppm
Number of Tests
30
Test Parameters
Ozone
Product Type
Water Quality Test Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I-2019
- Zoro #
- G322796954
- UPC #
- -
- Country of Origin
- United States
- Sensitivity
- Less Than or Equal To 0.05 ppm at 0 ppm +/-0.06 ppm at 0.20 ppm +/-0.25 ppm at 1.25 ppm +/-0.38 ppm at 3.75 ppm
- Item
- Water Quality Test Kit
- Range
- 0 to 5 ppm
- Number of Tests
- 30
- Test Parameters
- Ozone
- Product Type
- Water Quality Test Kit
- Includes
- (4) AAA Batteries, SAM Photometer, Screwdriver, Vacu-Vials(R) Kit
Description
Water Quality Test Kit, Range 0 to 5 ppm, Sensitivity Less Than or Equal To 0.05 ppm at 0 ppm+/-0.06 ppm at 0.20 ppm+/-0.25 ppm at 1.25 ppm+/-0.38 ppm at 3.75 ppm, Number of Tests 30, Standards Not Applicable, Includes (4) AAA Batteries, SAM Photometer, Screwdriver, Vacu-Vials(R) Kit
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.