Shop CHEMETRICS
See all product information
Create Account
Water Quality Test Kit
- Mfr # K-1510
- Zoro # G722796721
product price:Â
$
94.49
/ea
Key Features
Test Parameters
Ammonia
Product Type
Water Quality Test Kit
Includes
25 mL Sample Cup, Refill, Round and Flat Comparators, Stabilizer Solution
Number of Tests
30
Sensitivity
0.05 ppm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-1510
- Zoro #
- G722796721
- UPC #
- -
- Country of Origin
- United States
- Item
- Water Quality Test Kit
- Test Parameters
- Ammonia
- Product Type
- Water Quality Test Kit
- Includes
- 25 mL Sample Cup, Refill, Round and Flat Comparators, Stabilizer Solution
- Number of Tests
- 30
- Sensitivity
- 0.05 ppm
- Range
- 0 to 1 ppm, 1 to 10 ppm
Description
Water Quality Test Kit, Range 0 to 1 ppm, 1 to 10 ppm, Sensitivity 0.05 ppm, Number of Tests 30, Standards Not Applicable, Includes 25 mL Sample Cup, Refill, Round and Flat Comparators, Stabilizer Solution
Restrictions
WARNING:
This product can expose you to chemicals including Mercury,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.