Water Quality Test Kit
- Mfr # K-6802
- Zoro # G422796571
product price:Â
$
82.45
/ea
Key Features
Number of Tests
30
Sensitivity
0.625 ppm
Range
0 to 20 ppm
Product Type
Water Quality Test Kit
Test Parameters
Monochloramine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-6802
- Zoro #
- G422796571
- UPC #
- -
- Country of Origin
- United States
Details
- Number of Tests
- 30
- Sensitivity
- 0.625 ppm
- Range
- 0 to 20 ppm
- Item
- Water Quality Test Kit
- Product Type
- Water Quality Test Kit
- Test Parameters
- Monochloramine
- Includes
- A-0013 25 mL Sample Cup, C-6802 Comparator, Catalyzer Solution, R-1402 Refill of CHEMets(R), Stabilizer Solution
Description
Water Quality Test Kit, Range 0 to 20 ppm, Sensitivity 0.625 ppm, Number of Tests 30, Standards Not Applicable, Includes A-0013 25 mL Sample Cup, C-6802 Comparator, Catalyzer Solution, R-1402 Refill of CHEMets(R), Stabilizer Solution
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.