Shop CHEMETRICS
See all product information
Create Account
Water Quality Test Kit
- Mfr # K-5502
- Zoro # G422796588
product price:Â
$
66.49
/ea
Key Features
Number of Tests
30
Range
0 to 0.5 ppm
Product Type
Water Quality Test Kit
Test Parameters
Hydrogen Peroxide
Sensitivity
0.025 ppm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-5502
- Zoro #
- G422796588
- UPC #
- -
- Country of Origin
- United States
- Number of Tests
- 30
- Range
- 0 to 0.5 ppm
- Product Type
- Water Quality Test Kit
- Item
- Water Quality Test Kit
- Test Parameters
- Hydrogen Peroxide
- Sensitivity
- 0.025 ppm
- Includes
- 25 mL Sample Cup, Activator Solutions, Comparator Refill
Description
Water Quality Test Kit, Range 0 to 0.5 ppm, Sensitivity 0.025 ppm, Number of Tests 30, Standards Not Applicable, Includes 25 mL Sample Cup, Activator Solutions, Comparator Refill
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.