Water Quality Test Kit
- Mfr # K-5510
- Zoro # G822796836
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Product Type
Water Quality Test Kit
Includes
25 mL Sample Cup, Low and High Range Comparators, Refill
Test Parameters
Hydrogen Peroxide
Number of Tests
30
Range
0 to 0.8 ppm, 1 to 10 ppm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-5510
- Zoro #
- G822796836
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Water Quality Test Kit
- Includes
- 25 mL Sample Cup, Low and High Range Comparators, Refill
- Test Parameters
- Hydrogen Peroxide
- Number of Tests
- 30
- Item
- Water Quality Test Kit
- Range
- 0 to 0.8 ppm, 1 to 10 ppm
- Sensitivity
- 0.05 ppm
Description
Water Quality Test Kit, Range 0 to 0.8 ppm, 1 to 10 ppm, Sensitivity 0.05 ppm, Number of Tests 30, Standards Not Applicable, Includes 25 mL Sample Cup, Low and High Range Comparators, Refill
Restrictions
WARNING:
This product can expose you to chemicals including Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.