Shop CHEMETRICS
See all product information
Create Account
Water Quality Test Kit
- Mfr # K-6220D
- Zoro # G822796812
product price:Â
$
87.39
/ea
Key Features
Includes
25 mL Sample Cup, 3 mL Syringe, Flat Comparator, HR CHEMets(R) Refill, Iron Activator Solution
Test Parameters
Iron
Product Type
Water Quality Test Kit
Sensitivity
10 ppm
Range
10 to 100 ppm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-6220D
- Zoro #
- G822796812
- UPC #
- -
- Country of Origin
- United States
- Includes
- 25 mL Sample Cup, 3 mL Syringe, Flat Comparator, HR CHEMets(R) Refill, Iron Activator Solution
- Test Parameters
- Iron
- Item
- Water Quality Test Kit
- Product Type
- Water Quality Test Kit
- Sensitivity
- 10 ppm
- Range
- 10 to 100 ppm
- Number of Tests
- 30
Description
Water Quality Test Kit, Range 10 to 100 ppm, Sensitivity 10 ppm, Number of Tests 30, Standards Not Applicable, Includes 25 mL Sample Cup, 3 mL Syringe, Flat Comparator, HR CHEMets(R) Refill, Iron Activator Solution
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.