Shop CHEMETRICS
See all product information
Create Account
Water Quality Test Kit
- Mfr # K-2513
- Zoro # G222796467
product price:Â
$
43.29
/ea
Key Features
Range
0 to 5 ppm
Test Parameters
Total Chlorine
Product Type
Water Quality Tester
Sensitivity
0.12 ppm, 0.2 ppm, 0.25 ppm, 0.38 ppm
Includes
(30) Ampoules, 25 mL Sample Cup, Activator Solution, Ampoule Blank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-2513
- Zoro #
- G222796467
- UPC #
- -
- Country of Origin
- United States
- Range
- 0 to 5 ppm
- Test Parameters
- Total Chlorine
- Product Type
- Water Quality Tester
- Sensitivity
- 0.12 ppm, 0.2 ppm, 0.25 ppm, 0.38 ppm
- Item
- Water Quality Test Kit
- Includes
- (30) Ampoules, 25 mL Sample Cup, Activator Solution, Ampoule Blank
- Standards
- USEPA Accepted
- Number of Tests
- 30
Description
Water Quality Test Kit, Range 0 to 5 ppm, Sensitivity 0.12 ppm, 0.2 ppm, 0.25 ppm, 0.38 ppm, Number of Tests 30, Standards USEPA Accepted, Includes (30) Ampoules, 25 mL Sample Cup, Activator Solution, Ampoule Blank
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.