Shop CHEMETRICS
See all product information
Create Account
Water Quality Test Kit
- Mfr # K-7512
- Zoro # G222796603
product price:Â
$
83.69
/ea
Key Features
Product Type
Water Quality Test Kit
Number of Tests
30
Sensitivity
1 ppm
Range
1 to 12 ppm
Test Parameters
Dissolved Oxygen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-7512
- Zoro #
- G222796603
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Water Quality Test Kit
- Number of Tests
- 30
- Item
- Water Quality Test Kit
- Sensitivity
- 1 ppm
- Range
- 1 to 12 ppm
- Test Parameters
- Dissolved Oxygen
- Includes
- Comparator, Permanent Mounting Clamp, Refill, Sampling Tube
Description
Water Quality Test Kit, Range 1 to 12 ppm, Sensitivity 1 ppm, Number of Tests 30, Standards Not Applicable, Includes Comparator, Permanent Mounting Clamp, Refill, Sampling Tube
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.