Water Quality Test Kit
- Mfr # K-9503
- Zoro # G322796893
product price:Â
$
41.39
/ea
Key Features
Product Type
Water Quality Tester
Includes
(30) Vacu-Vials(R) Ampoules, 25 mL Sample Cup, Activator Solution, Ampoule Blank
Test Parameters
Sulfide
Sensitivity
Number of Tests
30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-9503
- Zoro #
- G322796893
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Water Quality Tester
- Includes
- (30) Vacu-Vials(R) Ampoules, 25 mL Sample Cup, Activator Solution, Ampoule Blank
- Item
- Water Quality Test Kit
- Test Parameters
- Sulfide
- Sensitivity
- Number of Tests
- 30
- Range
- 0 to 1 ppm, 0 to 3 ppm
Description
Water Quality Test Kit, Range 0 to 1 ppm, 0 to 3 ppm, Sensitivity Spectrophotometer Less Than or Equal To 0.05 ppm at 0 ppm +/- 0.03 ppm at 0.10 ppm +/- 0.06 ppm at 0.20 ppm +/- 0.23 ppm at 0.75 ppmV-2000, V-3000 Less Than or Equal To 0.10 ppm at 0 ppm+/- 0.08 ppm with V-2000, +/- 0.06 with V-3000 at 0.20 ppm +/- 0.23 ppm at 0.75 ppm +/- 0.68 ppm at 2.25 ppm, Number of Tests 30, Standards Not Applicable, Includes (30) Vacu-Vials(R) Ampoules, 25 mL Sample Cup, Activator Solution, Ampoule Blank
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.