Shop LOVIBOND
See all product information
Create Account
Calibration Solutions & Standards
- Mfr # 48161425
- Zoro # G523781834
product price:Â
$
51.95
/ea
Key Features
Product Type
Standard Solution
Volume
250 mL
Features
Color
Colorless
Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48161425
- Zoro #
- G523781834
- UPC #
- -
- Country of Origin
- Germany
- Product Type
- Standard Solution
- Volume
- 250 mL
- Features
- Item
- Calibration Solutions & Standards
- Color
- Colorless
- Form
- Liquid
- Concentration
- 0.3 mg/L
- Container Type
- Bottle
- Container Material
- Amber Glass
- CAS Number
- 7732-18-5
- Special Information
- Compatible Product Type
- Colorimeters
- Quantity
- 1
- Application
- Drinking Water Treatment, Raw Water Treatment, Waste Water Treatment
- Wire Color
- Colorless
Description
Calibration Solutions & Standards, Concentration 0.3 mg/L, CAS Number 7732-18-5, Chemical Grade Reagent, Chemical Family Type Solution, Shelf Life Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.