Shop CHEUNGS

4766-04 5 in. Circular Metal Planter with Center Floral Design

  • Mfr # 4766-04

  • Zoro # G903760213


product price:  $21.45
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4766-04
Zoro #
G903760213
UPC #
785853053167
Country of Origin
China

Description

A timeless addition to any space by gardening enthusiasts and home decorators alike, planters have remained a classic decor piece. In addition to their gardening elements, these pieces serve wonderfully as storage organizers and display mediums. Handcrafted from metal materials, this brown tapered planter features a center floral accent band with an eye-catching green border around the floral design.

Features
  • Fully assembled and ready for use, simply unbox and display
  • Piece incorporates an all metal construction
  • Made with a tapered shape and a center floral accent band
Specifications
  • Dimension: 3.75" H x 5" W x 5" D
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.