Shop CHEVRON PLEXCO

TUBING

  • Mfr # 1133781

  • Zoro # G023648941


product price:  $78.85
/ea

Key Features

Standards
NFPA 90A, UL 1820, UL 94
Suitable For
Vacuum
Length
250 ft
Material
Polyethylene
Type
Pneumatic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1133781
Zoro #
G023648941
UPC #
-
Country of Origin
United States

Dimensions

Length
250 ft
Outside Dia.
1/4 in

Details

Item
TUBING
Standards
NFPA 90A, UL 1820, UL 94
Suitable For
Vacuum
Material
Polyethylene
Type
Pneumatic
Product Type
Pneumatic Tubing
Working Temp. (Deg. F)
-40 Degrees F to 150 Degrees F
Color
Yellow
Working Pressure (PSI)
250 psi

Description

TUBING, Pneumatic, Polyethylene, Outside Dia. 1/4 in, Length 250 ft, Suitable For Vacuum, Working Pressure (PSI) 250 psi, Working Temp. (Deg. F) -40 Degrees F to 150 Degrees F, Yellow Color, NFPA 90A, UL 1820, UL 94 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.