Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixing Valve, Brass, 4.6 gpm, 5" H, 5-7/8" W

  • Mfr # 131-CFMAB

  • Zoro # G2757041


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/8 in
Outlet Type
Compression
Flow Rate
4.6 gpm
Inlet Type
Compression
Inlet Temperature (Cold)
39 Degrees to 80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131-CFMAB
Zoro #
G2757041
UPC #
611943138066
Country of Origin
United States

Dimensions

Inlet Size
3/8 in
Overall Height
5 in
Outlet Size
3/8 in
Overall Width
5 7/8 in
Overall Length
5 7/8 in
Inlet Connection Size - Cold
3/8 in
Outlet Connection Size
3/8 in
Inlet Connection Size - Hot
3/8 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
Compression
Flow Rate
4.6 gpm
Inlet Type
Compression
Inlet Temperature (Cold)
39 Degrees to 80 Degrees F
Standards
ASME A112.1070, ASSE 1070, CSA B125.70, NSF/ANSI 61
Inlet Temperature (Hot)
120 Degrees to 180 Degrees F
Body Material
Brass
Max. Pressure
125 psi
Compliance
ASME A112.1070, ASSE 1070, CSA B125.3, CSA B125.70, NSF 372, NSF 61
Temp. Range
100 Degrees to 180 Degrees F
For Use With
Lavatories
Includes
Wall Mounting Bracket
Valve Type
Thermostatic
Seal Material
EPDM 70SH
Inlet Temperature - Maximum Cold
80 Degrees F
Inlet Temperature - Maximum Hot
180 Degrees F
Inlet Connection Type - Hot
Compression
Operating Temperature - Minimum Outlet
100 Degrees F
Operating Temperature - Maximum Outlet
180 Degrees F
Inlet Connection Type - Cold
Compression
For Media
Hot Water, Water
Operating Pressure - Maximum
125 psi
Inlet Temperature - Minimum Cold
39 Degrees F
Includes Temperature Gauge
Temperature Gauge Not Included
Coefficient of Volume (Cv)
4.6
Outlet Connection Type
Compression
Inlet Temperature - Minimum Hot
120 Degrees F
Operating Pressure - Minimum
30 psi

Description

Thermostatic Mixing Valve, Body Material Brass, Flow Rate 4.6 gpm, Inlet Type Compression, Outlet Type Compression, Inlet Size 3/8 in, Outlet Size 3/8 in, Temp. Range 100 Degrees to 180 Degrees F, Max. Pressure 125 psi, Overall Height 5 in, Overall Width 5 7/8 in, Inlet Temperature (Cold) 39 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Lavatories, Includes Wall Mounting Bracket, Standards ASME A112.1070, ASSE 1070, CSA B125.70, NSF/ANSI 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.