Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Bathroom Sensor Faucet, Single Hole Mount, Polished Chrome 1 Hole

  • Mfr # WWG116.123.AB.1T

  • Zoro # G3407634


product price: $837.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Sensor
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck Mount
Height
11-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG116.123.AB.1T
Zoro #
G3407634
UPC #
611943474225
Country of Origin
United States

Dimensions

Height
11-3/8"
Spout Length
5 3/8 in
Connection Size
3/8" Female Compression
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 5 yr Limited Mechanicals Warranty, 3 yr Limited Electronics and Solenoid Warranty, 1 yr Limited Finish Warranty
Spout Height
11 3/8 in
Water Inlet Connection Size
3/8 in
Max. Installation Surface Thickness
1 1/2 in
Hose Length
16"
Overall Width
2 1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Inlet Connection Size
3/8 in
For Surface Thickness - Maximum
1 1/2 in
Spout Outlet Height
7 1/4 in
Spout Height - Maximum
11 3/8 in

Details

Faucet Operation
Sensor
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck Mount
ADA Compliant
Yes
Application
Commercial
Finish
Polished Chrome
Flow Rate
0.5 gpm
Faucet Spout Shape
Gooseneck
Item
Bathroom Sensor Faucet
Number of Handles
0
Body Material
Cast Brass
Voltage
12V AC
Flow Outlet Type
Laminar
Residential / Commercial
Commercial
Faucet Type
Bathroom Sink Faucet
Sensor Range
3 in to 13 in
Commercial / Residential
Commercial
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Connection
3/8" Female Compression
Series
HyTronic Gooseneck
Power Source
Hardwired
Includes
Mounting Hardware
Vandal Resistant Features
Vandal Resistant Outlet
Ligature Resistant
No
Faucet Handle Type
None
Faucet Finish
Chrome
Mounting Type - Faucet
Deck
Temp. Control
Yes
CEC Compliant
CEC Compliant
Flow Outlet Type (Faucet)
Laminar
Faucet Spout
Rigid
ADA Compliance
ADA Compliant
Flow Outlet Type - Faucet
Laminar
Drain Type
None
Battery Charger CEC Compliant
CEC Compliant
Valve Type
Metering
Features
Bluetooth Compatible
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Type
Electronic
Water Inlet Connection Type
Push in Compression
Faucet Body Material
Cast Brass
Faucet Activation
Motion Sensor
Max. Mounting Hole Center Distance
Single Hole
Replacement Cartridge Mfr. Model Number
243.152.AB.1
Spout Reach
5 1/4 in
Valve Type - Faucets
Solenoid Valve
Temperature Control
Adjustable Temperature
Sensor Type
Adjustable
Material of Construction
Cast Brass
Outlet Type
Laminar
Warranty
1 yr Limited Finish Warranty, 3 yr Limited Electronics and Solenoid Warranty, 5 yr Limited Mechanical Warranty, Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion
Includes Handle
Handle Not Included
Spout Shape
Gooseneck
Product Type
Sensor Faucet
Water Supply Type
Hot and Cold Lines
Temperature Control Method
Above Deck Mixing Valve
Sensor Range - Minimum
3 in
Flow Type
Spray
Sensor Range - Maximum
13 in
Vandal Resistance
Vandal-Resistant Outlet
Ligature Resistance
Not Ligature-Resistant
Spout Style
Fixed
Inlet Connection Type
Compression
Temperature - Maximum
140 Degrees F
Operation Method
Motion Sensor
Number of Mounting Holes
1
Pressure - Maximum
125 psi
Includes Drain
Drain Not Included
Temperature - Minimum
40 Degrees F
CEC Compliance
CEC Compliant
Flow Rate - Maximum
0.5 gpm
Includes Transformer
Transformer Not Included
Time Out
40 sec
Compatible Cartridge Manufacturer Part Number
243.152.AB.1
For Location
Bathroom

Description

Gooseneck,Chrome,Chicago Faucets,0.5gpm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.