Eye Bolt With Shoulder, M10-1.50, 35 mm Shank, 28 mm ID, Steel, Self Colored

  • Mfr # 13865 9

  • Zoro # G207861159


product price:  $19.45
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M10-1.50
Shank Length
35 mm
Eye Inside Diameter
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13865 9
Zoro #
G207861159
UPC #
98441138659
Country of Origin
United States

Dimensions

Thread Size
M10-1.50
Shank Length
35 mm
Eye Inside Diameter
28 mm

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Self Colored
Working Load Limit
1,628 lb

Description

Chicago Hardware Machinery Eye Bolt, Shoulder Pattern, Metric, M10 X 15, 35 Mm Shank Length, Forged Steel, SelfColored, 28 Mm Inside Eye Dia, 1628 Lb Working

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.