Eye Bolt With Shoulder, M16-2.00, 44.5 mm Shank, 35 mm ID, Steel, Self Colored

  • Mfr # 13925 0

  • Zoro # G907861169


product price:  $26.65
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M16-2.00
Shank Length
44.5 mm
Eye Inside Diameter
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13925 0
Zoro #
G907861169
UPC #
98441139250
Country of Origin
United States

Dimensions

Thread Size
M16-2.00
Shank Length
44.5 mm
Eye Inside Diameter
35 mm

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Self Colored
Working Load Limit
3,520 lb

Description

Chicago Hardware Machinery Eye Bolt, Shoulder Pattern, Metric, M16X2, 4412 Mm Shank Length, Forged Steel, SelfColored, 35 Mm Inside Eye Dia, 3520 Lb Working

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.