100-C #1, 6PK
- Mfr # 57121
- Zoro # G323506071
product price:Â
$
15.85
/pk of 6, $2.64/ea
Key Features
Thickness
0.2031 in
Thread Length
1-1/4 in
Finish
Bright
Construction
High Speed Steel
Overall Length
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57121
- Zoro #
- G323506071
- UPC #
- 662355571217
- Country of Origin
- India
Dimensions
- Thickness
- 0.2031 in
- Thread Length
- 1-1/4 in
- Overall Length
- 4-1/2 in
Details
- Finish
- Bright
- Construction
- High Speed Steel
- Item
- Accessory
Description
Drill Drift
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.