Shop CHICAGO-LATROBE
See all product information
Create Account
100-C #1, 6PK
- Mfr # 57121
- Zoro # G722912671
product price:Â
$
16.39
/pk of 6, $2.73/ea
Sold in multiples of 6Â pks for
$98.34
Key Features
Length (In.)
4/1/2002
Thread Length
1-1/4 in
System of Measurement
Mixed
Thickness
0.2031 in
Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57121
- Zoro #
- G722912671
- UPC #
- 662355571217
- Country of Origin
- India
Dimensions
- Length (In.)
- 4/1/2002
- Thread Length
- 1-1/4 in
- Thickness
- 0.2031 in
Details
- Item
- Accessory
- System of Measurement
- Mixed
- Material
- High Speed Steel
- Finish
- Bright
Description
Drill Drift
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.