Shop All Taper Length Drill Bits
Chicago-Latrobe
118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #11
Mfr # 50221
Zoro # G2984167
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 50221
- Zoro # G2984167
- UPC # 662355502211
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #11 |
Shank Dia. | 3/16 in |
Overall Length | 6 in |
Flute Length | 3 5/8 in |
Maximum Drilling Depth | 3 5/8 in |
Sizes Included | #11 |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Length Class | Taper Length |
Drill Point Length | 0.0574 in |
Shank Length | 2 3/8 in |
Details
Description
Taper Length Drill Bit, Drill Bit Size #11, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Pouch, Black, Polyester (TB-CT-24-2BES)
- STARRETT Digital Outside Micrometer, 2", Ratchet (T216XRL-2)
- CUSTOM LEATHERCRAFT BELT TOOL/NAIL 3PKT LTHR (IPK489X)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M4-0.7, 0.5 Cut, TiAlN (TMLR4-.7MMELA)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 1/4-E (55248)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 15/64 (44815)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 9/32 (68818)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 5/16 (55252)
- DRILL AMERICA 59/64" Carbide Tipped Taper Length Drill Bit (DWDTLCT59/64)
- DRILL AMERICA 11/16" HSS Taper Length Drill Bit (DWDTL11/16)
- DRILL AMERICA #67 HSS Taper Length Drill Bit (DWDTL67)
- Chicago-Latrobe Taper Length Drill Bits