Shop All Taper Length Drill Bits
Chicago-Latrobe
135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 5/16
Mfr # 55252
Zoro # G2987271
product price: $15.99
/ea
Sold in multiples of 6 for $95.94
$95.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.3125
Product Information
- Brand Chicago-Latrobe
- MFR # 55252
- Zoro # G2987271
- UPC # 662355552520
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Dia. | 5/16 in |
Overall Length | 6 3/8 in |
Flute Length | 5 1/8 in |
Maximum Drilling Depth | 5 1/8 in |
Sizes Included | 5/16" |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Shank Length | 1 1/4 in |
Drill Length Class | Taper Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Point Length | 0.0647 in |
Details
Description
Taper Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 135 Degrees , Notched Point, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR SKT44259DR 1-13/16 6PTSTDIMP (MT6658)
- KESON 100 ft L Measuring Tape Blade Refill for OTR Series Case, 1/2 in W, ft/in/8ths (RF-18-100)
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 5mm (80165)
- KO-KEN Socket 3/8 6 Point 32mm 3/8 Sq. Drive (13400A-3/8)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 9/32 (68818)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 1/4-E (55248)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #11 (50221)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 15/64 (44815)
- DRILL AMERICA 59/64" Carbide Tipped Taper Length Drill Bit (DWDTLCT59/64)
- OSG Screw Machine Drill, Taper, 21/64 in. (17509911)
- OSG Screw Machine Drill, Taper, 7/32 in. (17547711)
- Chicago-Latrobe Taper Length Drill Bits