118 Degree Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 17/32x10IN

  • Mfr # 50585

  • Zoro # G2986197


product price:  $57.15
/ea

Key Features

Overall Length
10 in
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50585
Zoro #
G2986197
UPC #
662355505854
Country of Origin
United States

Dimensions

Drill Bit Size
17/32 in
Overall Length
10 in
Flute Length
7 1/2 in
Shank Dia.
17/32 in
Depth:Dia. Ratio
4xD
Shank Size
0.5312"
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Shank Length
2 1/2 in
Drill Point Length
0.1596 in
Drill Length Class
Extended-Length
Maximum Drilling Depth
7 1/2 in
Diameter
17/32 in

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.5313
List Number
120X
Drill Bit Grouping
Drill Bit
Cutting Direction
Right Hand
Flute Type
Spiral
Number of Pieces
0
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Series
120X
Helix Angle
28 Degrees
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Notched Point
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Extra Long Drill Bit, Drill Bit Size 17/32 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 7 1/2 in, Fractional Inch, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.