Shop CLE-FORCE
See all product information
Create Account
#23 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68918
- Zoro # G223506706
product price:
$
2.89
/pk 12, $0.24/ea
Sold in multiples of 12 for $34.68
Key Features
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Type
Split Point
Flute Length
2 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68918
- Zoro #
- G223506706
- UPC #
- 697334689188
- Country of Origin
- China
Dimensions
- Flute Length
- 2 in
- Overall Length
- 6 in
- Drill Bit Size
- #23
Details
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Flute Type
- Spiral Flute
- Measurement System
- Inch
- Item
- Aircraft Ext
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Standards
- NAS 907 TYPE B
- Number of Flutes
- 2
Description
135° NAS 907 Type B 6" Aircraft Extension Drill