Shop CLE-FORCE
See all product information
Create Account
#8 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68903
- Zoro # G223507000
product price:
$
3.39
/pk of 12, $0.28/ea
Sold in multiples of 12 pks for
$40.68
Key Features
Material - Machining
High Speed Steel
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Measurement System
Inch
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68903
- Zoro #
- G223507000
- UPC #
- 697334689034
- Country of Origin
- China
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
- Item
- Aircraft Ext
- Measurement System
- Inch
- Finish - Machining
- Black Oxide
- Standards
- NAS 907 TYPE B
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
Dimensions
- Overall Length
- 6 in
- Flute Length
- 2.4375 in
- Drill Bit Size
- #8
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.