Shop CHICAGO-LATROBE
See all product information
135 Degree NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC No 38
Mfr # 11068
Zoro # G1151147
product price:Â $5.58
/eaKey Features
Drill Bit Size
#38
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11068
Zoro #
G1151147
UPC #
662355110683
Country of Origin
United States
Dimensions
Drill Bit Size
#38
Overall Length
6 in
Flute Length
1 7/16 in
Shank Dia.
2.58 mm
Depth:Dia. Ratio
4xD
Shank Length
4 9/16 in
Diameter
0.1015
Shank Size
0.1015
Drill Point Length
0.021 in
Drill Length Class
Aircraft Extension
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1 7/16 in
Description
Aircraft Extension Drill, Drill Bit Size #38, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 1 7/16 in, Wire, 4xD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.