3/32 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68869
- Zoro # G123507285
product price:
$
2.19
/pk of 12, $0.18/ea
Sold in multiples of 12 pks for
$26.28
Key Features
Spiral Direction
Right Hand
Number of Flutes
2
Drill Bit Point Type
Split Point
Finish - Machining
Black Oxide
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68869
- Zoro #
- G123507285
- UPC #
- 697334688693
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 3/32 in
- Overall Length
- 6 in
- Flute Length
- 1-1/4 in
Details
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Drill Bit Point Type
- Split Point
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Straight Shank
- Standards
- NAS 907 TYPE B
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Item
- Aircraft Ext
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.