Shop All Drill Bit Sets
Chicago-Latrobe
21PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1/16-3/8x1/64
Mfr # 69851
Zoro # G3673336
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Measurement System Fractional Inch
- Drill Bit Size 1/16 in -3/8 in by 1/64 in
- Material - Machining High Speed Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 69851
- Zoro # G3673336
- UPC # 662355698518
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in -3/8 in by 1/64 in |
Shank Dia. | 1/16 in to 3/8 in |
Depth:Dia. Ratio | 4xD |
Sizes Included | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8" |
Depth x Dia. Ratio | 4xD |
Drill Bit Sizes Included | 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/64 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in |
Largest Drill Bit Size | 3/8 in |
Drill Length Class | Jobber Length |
Smallest Drill Bit Size | 1/16 in |
Details
Description
Jobber Drill Bit Set, Number of Drill Bits 21, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT WOOD CHISL 1-1/2"" (DWHT16852)
- DRILL AMERICA 5/8"-60 HSS 4 Flute Machine Countersink (DEWMSK5/8-60)
- RIDGID Gear, Main Drive 111 (44965)
- BONDHUS SAE L-Shape Ball Hex Key, 1/2" Tip Size (10916)
- CHICAGO-LATROBE 114PC 118° General Purpose Jobber Length Drill Set CL 150 Oxide HSS 1/16-1/2, #1-#60, 1mm-13mm (57726)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1/16-1/2x1/32 (69850)
- CHICAGO-LATROBE 13PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1/16-1/4 (57711)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Cobalt Jobber Lngth Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% 1/16-1/2x1/64 (57850)
- CHICAGO-LATROBE 16PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190F Steam Oxide HSS 17/32-1IN (69849)
- CHICAGO-LATROBE 60PC 118° General Purpose Screw Machine Length Drill Set Chicago-Latrobe 157 Bright HSS #1-#60 (69902)
- SLUGGER BY FEIN Annular Cutter Set TiN, 1 In Cut D, 5 Pc (63134999012)
- Chicago-Latrobe Drill Bit Sets