Shop CHICAGO-LATROBE
See all product information
Create Account
790 1/4 90 PT SPOTTING DRILL
- Mfr # 78220
- Zoro # G823506854
product price:Â
$
64.45
/ea
Key Features
Flute Length
3/4 in
Shank Type - Machining
Straight Shank
Spiral Direction
Right Hand
Finish - Machining
Bright
Drill Bit Point Angle
90 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78220
- Zoro #
- G823506854
- UPC #
- 662355782200
- Country of Origin
- United States
- Shank Type - Machining
- Straight Shank
- Spiral Direction
- Right Hand
- Finish - Machining
- Bright
- Drill Bit Point Angle
- 90 Degrees
- Point Type
- Radial
- Cutting Direction - Machining
- Right Hand
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Material - Machining
- Carbide
- Measurement System
- Inch
Dimensions
- Flute Length
- 3/4 in
- Overall Length
- 2-1/2 in
- Size
- 1/4 in
Description
Solid Carbide Spotting Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.