90SPR 1/4 LONG BRIGHT, 6PK
- Mfr # 49496
- Zoro # G123505793
product price:
$
28.29
/pk of 6, $4.72/ea
Key Features
Spiral Direction
Right Hand
Size
1/4 in
Flute Type
Spiral Flute
Number of Flutes
2
Finish - Machining
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49496
- Zoro #
- G123505793
- UPC #
- 662355494967
- Country of Origin
- United States
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Finish - Machining
- Bright
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Angle
- 90 Degrees
- Cutting Direction - Machining
- Right Hand
- Point Type
- Radial
Dimensions
- Size
- 1/4 in
- Overall Length
- 4 in
- Flute Length
- 1 in
Description
90° Regular Length Spotting Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.