Shop CHICAGO-LATROBE
See all product information
Create Account
790 5/8 120 PT SPOTTING DRILL
- Mfr # 78227
- Zoro # G323506514
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Flute Type
Spiral Flute
Point Type
Radial
Flute Length
1.1875 in
Shank Type - Machining
Straight Shank
Measurement System
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78227
- Zoro #
- G323506514
- UPC #
- 662355782279
- Country of Origin
- United States
- Flute Type
- Spiral Flute
- Point Type
- Radial
- Shank Type - Machining
- Straight Shank
- Measurement System
- Inch
- Material - Machining
- Carbide
- Number of Flutes
- 2
- Finish - Machining
- Bright
- Spiral Direction
- Right Hand
- Cutting Direction - Machining
- Right Hand
- Drill Bit Point Angle
- 120 Degrees
Dimensions
- Flute Length
- 1.1875 in
- Overall Length
- 4-1/4 in
- Size
- 5/8 in
Description
Solid Carbide Spotting Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.