790 3/4 120 PT SPOTTING DRILL
- Mfr # 78229
- Zoro # G023506593
product price:Â
$
360.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Flute Length
1.3125 in
Overall Length
5 in
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78229
- Zoro #
- G023506593
- UPC #
- 662355782293
- Country of Origin
- United States
- Number of Flutes
- 2
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright
- Drill Bit Point Angle
- 120 Degrees
- Spiral Direction
- Right Hand
- Measurement System
- Inch
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight Shank
- Point Type
- Radial
- Flute Type
- Spiral Flute
Dimensions
- Flute Length
- 1.3125 in
- Overall Length
- 5 in
- Size
- 3/4 in
Description
Solid Carbide Spotting Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.