Shop CHICAGO-LATROBE
See all product information
Create Account
90SPR 1/2 LONG BRIGHT, 6PK
- Mfr # 49498
- Zoro # G323505784
product price:
$
37.95
/pk of 6, $6.33/ea
Key Features
Point Type
Radial
Size
1/2 in
Material - Machining
High Speed Steel
Flute Length
1-1/2 in
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49498
- Zoro #
- G323505784
- UPC #
- 662355494981
- Country of Origin
- United States
- Point Type
- Radial
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Angle
- 90 Degrees
- Number of Flutes
- 2
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright
- Measurement System
- Inch
Dimensions
- Size
- 1/2 in
- Flute Length
- 1-1/2 in
- Overall Length
- 6 in
Description
90° Regular Length Spotting Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.