Shop CHICAGO-LATROBE
See all product information
Create Account
90SPS 3/4 SHORT BRIGHT
- Mfr # 49494
- Zoro # G123506479
product price:
$
55.95
/ea
Key Features
Number of Flutes
2
Spiral Direction
Right Hand
Point Type
Radial
Measurement System
Inch
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49494
- Zoro #
- G123506479
- UPC #
- 662355494943
- Country of Origin
- United States
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Point Type
- Radial
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Straight Shank
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright
- Drill Bit Point Angle
- 90 Degrees
- Material - Machining
- High Speed Steel
Dimensions
- Overall Length
- 5 in
- Flute Length
- 1-3/4 in
- Size
- 3/4 in
Description
90° Short Length Spotting Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.