90SPR 1 LONG BRIGHT
Mfr # 49501
Zoro # G522913106
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Type
Radial
Finish - Machining
Bright
Left/Right Hand
RHS / RHC
Shank Type - Machining
Straight Shank
Measurement System
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49501
Zoro #
G522913106
UPC #
662355495018
Country of Origin
United States
Dimensions
Flute Length
1-3/4 in
Overall Length
8 in
Size
1 in
Details
Drill Bit Point Type
Radial
Finish - Machining
Bright
Left/Right Hand
RHS / RHC
Shank Type - Machining
Straight Shank
Measurement System
Fractional
Flute Type
Spiral Flute
Drill Bit Point Angle
90° Point
Item
Comb
Number of Flutes
2
Material - Machining
High Speed Steel
Description
90 Degrees Regular Length Spotting Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.