90SPR 1/2 LONG BRIGHT, 6PK
- Mfr # 49498
- Zoro # G122912813
product price:Â
$
35.45
/pk of 6, $5.91/ea
Sold in multiples of 6Â pks for
$212.70
Key Features
Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees Point
Measurement System
Fractional
Finish - Machining
Bright
Flute Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49498
- Zoro #
- G122912813
- UPC #
- 662355494981
- Country of Origin
- United States
Dimensions
- Flute Length
- 1-1/2 in
- Overall Length
- 6 in
- Size
- 1/2 in
Details
- Item
- Comb
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 90 Degrees Point
- Measurement System
- Fractional
- Finish - Machining
- Bright
- Left/Right Hand
- RHS / RHC
- Drill Bit Point Type
- Radial
- Shank Type - Machining
- Straight Shank
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
Description
90 Degrees Regular Length Spotting Drill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.