90SPR 3/4 LONG BRIGHT

  • Mfr # 49500

  • Zoro # G722912831


product price:  $66.85
/ea

Key Features

Shank Type - Machining
Straight Shank
Flute Type
Spiral Flute
Left/Right Hand
RHS / RHC
Number of Flutes
2
Flute Length
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49500
Zoro #
G722912831
UPC #
662355495001
Country of Origin
United States

Dimensions

Flute Length
1-3/4 in
Size
3/4 in
Overall Length
8 in

Details

Shank Type - Machining
Straight Shank
Flute Type
Spiral Flute
Left/Right Hand
RHS / RHC
Number of Flutes
2
Finish - Machining
Bright
Item
Comb
Drill Bit Point Angle
90° Point
Material - Machining
High Speed Steel
Drill Bit Point Type
Radial
Measurement System
Fractional

Description

90 Degrees Regular Length Spotting Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.