Shop CHICAGO-LATROBE
See all product information
Create Account
90SPR 3/4 LONG BRIGHT
- Mfr # 49500
- Zoro # G723506114
product price:
$
71.49
/ea
Key Features
Measurement System
Inch
Spiral Direction
Right Hand
Number of Flutes
2
Overall Length
8 in
Finish - Machining
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49500
- Zoro #
- G723506114
- UPC #
- 662355495001
- Country of Origin
- United States
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Finish - Machining
- Bright
- Flute Type
- Spiral Flute
- Material - Machining
- High Speed Steel
- Point Type
- Radial
- Shank Type - Machining
- Straight Shank
- Cutting Direction - Machining
- Right Hand
- Drill Bit Point Angle
- 90 Degrees
Dimensions
- Overall Length
- 8 in
- Size
- 3/4 in
- Flute Length
- 1-3/4 in
Description
90° Regular Length Spotting Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.