Shop CHICAGO-LATROBE
See all product information
Create Account
790 3/8 90 PT SPOTTING DRILL
- Mfr # 78222
- Zoro # G423506377
product price:Â
$
86.49
/ea
Key Features
Overall Length
3.125 in
Cutting Direction - Machining
Right Hand
Flute Length
0.875 in
Flute Type
Spiral Flute
Finish - Machining
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78222
- Zoro #
- G423506377
- UPC #
- 662355782224
- Country of Origin
- United States
Dimensions
- Overall Length
- 3.125 in
- Flute Length
- 0.875 in
- Size
- 3/8 in
Details
- Cutting Direction - Machining
- Right Hand
- Flute Type
- Spiral Flute
- Finish - Machining
- Bright
- Point Type
- Radial
- Material - Machining
- Carbide
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 90 Degrees
- Shank Type - Machining
- Straight Shank
- Number of Flutes
- 2
Description
Solid Carbide Spotting Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.