90SPS 1 SHORT BRIGHT
- Mfr # 49495
- Zoro # G023506098
product price:
$
88.99
/ea
Key Features
Spiral Direction
Right Hand
Drill Bit Point Angle
90 Degrees
Finish - Machining
Bright
Point Type
Radial
Shank Type - Machining
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49495
- Zoro #
- G023506098
- UPC #
- 662355494950
- Country of Origin
- United States
Dimensions
- Size
- 1 in
- Overall Length
- 6 in
- Flute Length
- 1-3/4 in
Details
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 90 Degrees
- Finish - Machining
- Bright
- Point Type
- Radial
- Shank Type - Machining
- Straight Shank
- Number of Flutes
- 2
- Cutting Direction - Machining
- Right Hand
- Flute Type
- Spiral Flute
- Measurement System
- Inch
- Material - Machining
- High Speed Steel
Description
90° Short Length Spotting Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.