790 1/2 90 PT SPOTTING DRILL
- Mfr # 78224
- Zoro # G723506282
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-3/4 in
Finish - Machining
Bright
Cutting Direction - Machining
Right Hand
Number of Flutes
2
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78224
- Zoro #
- G723506282
- UPC #
- 662355782248
- Country of Origin
- United States
- Finish - Machining
- Bright
- Cutting Direction - Machining
- Right Hand
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Angle
- 90 Degrees
- Measurement System
- Inch
- Point Type
- Radial
- Material - Machining
- Carbide
- Flute Type
- Spiral Flute
Dimensions
- Overall Length
- 3-3/4 in
- Size
- 1/2 in
- Flute Length
- 1.125 in
Description
Solid Carbide Spotting Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.