18PC Jobber Drill and Plug Hand Tap Set CL 150D/1002 Bright HSS, N36, N29, N25, N21, N7, F, 5/16, U, 27/64

  • Mfr # 52580

  • Zoro # G3227165


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
18
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Index Case
Drill Style
150D
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52580
Zoro #
G3227165
UPC #
662355525807
Country of Origin
United States

Dimensions

Drill Sizes
#21, #25, #29, #36, #7, 27/64 in, 5/16 in, F, U
Tap Sizes
6-32, 8-32, 10-24, 10-32, 1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13
Size Range
1/4-20, 10-24, 10-32, 3/8-16, 5/16-18, 6-32, 7/16-14. 1/2-13, 8-32
Tap Drill Size
#21, #25, #29, #36, #7, 27/64 in, 5/16 in, F, U
Largest Drill Bit Dia.
27/64 in
Thread Sizes Included
1/4"-20, 10-24, 10-32, 3/8-16, 5/16-18, 6-32, 7/16"-14, 1/2"-13, 8-32
Smallest Drill Bit Dia.
#36
Tap Sizes Included
#10-24, #10-32, #6-32, #8-32, 1/2"-13, 1/4"-20, 3/8"-16, 5/16"-18, 7/16"-14
Drill Bit Dia. Included
#21, #25, #29, #36, #7, 27/64 in, 5/16 in, F, U
Largest Thread Size
1/2"-13
Dimensions Standard
Fractional Inch
Smallest Thread Size
#6-32

Details

Item
Drill Bit and Tap Set
Number of Pieces
18
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Index Case
Drill Style
150D
Tap Style
5303/5305
Impact Rated
No
Finish
Bright
Thread Type
NC, NF
Tap Chamfer
Plug
Number Of Taps
9
Number Of Drills
9
Tap Type
Hand Tap
Thread Limit
2B
Secondary Material Application ISO Code
M
Primary Material Application
All Materials
Thread Standard
UNC, UNF
Threads per Inch
13, 14, 16, 18, 20, 24, 32
Drill Series
150D
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, M, N, O, P, S
Features
Hand Tap
Secondary Material Application
Stainless Steel
Thread Direction
Right Hand
Finish - Machining
Bright (Uncoated)

Description

Drill Bit and Tap Set, Number of Pieces 18, Tap Type Hand Tap, Drill Bit Material High Speed Steel, Drill Bit Finish Bright (Uncoated), Drill Bit Dia. Included #21, #25, #29, #36, #7, 27/64 in, 5/16 in, F, U, Measurement System Fractional Inch, Drill Bit Point Angle 118 Degrees , Impact Rated Not Impact Rated, Smallest Drill Bit Dia. #36

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.