Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Pistol Grip Air Impact Wrench 1200 ft.-lb.

  • Mfr # CP7773

  • Zoro # G3648443


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1"
Free Speed
6,300 RPM
Air Inlet
3/8 in NPT
Handle Type
Pistol Grip
Body Style - Air Tools
Pistol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP7773
Zoro #
G3648443
UPC #
015451566173
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
1"
Overall Length
9 1/4 in
Air Inlet Size - Air Tools
3/8" NPT
Anvil Length - Air Impacts
1.250"
Drive Size - Air Tools
1" Square
Min. Hose Size
1/2 in
Drive Size
1 in Square

Details

Item
Impact Wrench
Free Speed
6,300 RPM
Air Inlet
3/8 in NPT
Handle Type
Pistol Grip
Body Style - Air Tools
Pistol
Anvil
Standard
Average CFM @ 15 Second Run Time
7.50
Max. Bolt Capacity
1 1/8 in
Handle Material
Aluminum
Max. Torque
1200 ft.-lb.
Retainer Type
Friction Ring
Tool Weight
12.1 lb
Features
Combined Power Regulator With Forward/Reverse, Operator Comfort, Powerful Motor And Durable Clutch
Blows per Minute - Air Tools
900
Style
Pistol Grip
Blows per Minute
900
Duty
General
Item - Air Impact Wrenches
Air Impact Wrench
Required Pressure
90 psi
CFM @ Full Load
30.0
Anvil Type - Air Impacts
Standard
Torque Range
100 to 950 ft.-lb.
Duty Cycle - Air Tools
General Duty
Retainer Type - Air Impacts
Ring
Housing Material
Aluminum
Includes
Torque Regulator
Standards
EN ISO 11148-6:2013, ISO-28927-2
Number of Speed Settings
3
Drive Type
Standard
Impacts per Minute
900
Vibration Level
10.4 m/sq sec
Air Consumption
30 cfm
Fastening Torque
950 ft-lb
Built-In Light
No
Clutch Style
Twin Hammer
Impact Sound Level
107 dB
Exhaust Location
Bottom
Power Source
Air Powered
Impact Rated
Yes
Min. Air Pressure
90 psi
Max. Air Pressure
90 psi
Breakaway Torque
1,200 ft-lb
Duty Rating
General Duty
Tool Style
Compact
Power to Weight Ratio
99.6 ft-lb/lb
Air Pressure
90 psi

Description

Impact Wrench, Power Source Air Powered, Air Consumption 30 cfm, Air Inlet 3/8 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 1,200 ft-lb, Fastening Torque 950 ft-lb, Free Speed 6,300 RPM, Impact Rated Yes, Impact Sound Level 107 dB, Impacts per Minute 900, Number of Speed Settings 3, Power to Weight Ratio 99.6 ft-lb/lb, Max. Bolt Capacity 1 1/8 in, Drive Size 1 in Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.