3/4" Pistol Grip Air Impact Wrench 1100 ft.-lb.

  • Mfr # CP6060-P15R

  • Zoro # G4141579


product price:  $1,763.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
3/4"
Free Speed
4,000 RPM
Air Inlet
3/8 in NPT
Handle Type
Pistol Grip
Average CFM @ 15 Second Run Time
17.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP6060-P15R
Zoro #
G4141579
UPC #
-
Country of Origin
Japan

Dimensions

Square Drive Size
3/4"
Drive Size - Air Tools
3/4" Square
Min. Hose Size
1/2 in
Anvil Length - Air Impacts
1.000"
Air Inlet Size - Air Tools
3/8" NPT
Overall Length
8 3/4 in
Drive Size
3/4 in Square

Details

Item
Impact Wrench
Free Speed
4,000 RPM
Air Inlet
3/8 in NPT
Handle Type
Pistol Grip
Average CFM @ 15 Second Run Time
17.00
Duty
Industrial
Blows per Minute
1100
Anvil Type - Air Impacts
Standard
Max. Torque
1100 ft.-lb.
Required Pressure
90 psi
Duty Cycle - Air Tools
Industrial Duty
Retainer Type - Air Impacts
Ring
Anvil
Square
Tool Weight
11.7 lb
Blows per Minute - Air Tools
1100
Handle Material
Aluminum
Item - Air Impact Wrenches
Air Impact Wrench
Torque Range
200 to 900 ft.-lb.
CFM @ Full Load
52.9
Body Style - Air Tools
Pistol
Max. Bolt Capacity
1 1/4 in
Style
Pistol Grip
Housing Material
Steel
Retainer Type
Friction Ring
Features
Compact 3-Part Construction & Easy Maintenance, Durable Reverse Valve & Steel Trigger, Hole Type Socket Retainer With O-Ring, Superior Quality Resisting To Worst Conditions And Usages
Standards
EN ISO 11148-6:2013, ISO-28927-2
Tool Style
Compact
Drive Type
Standard
Power to Weight Ratio
94 ft-lb/lb
Exhaust Location
Bottom
Duty Rating
Industrial Duty
Min. Air Pressure
90 psi
Fastening Torque
900 ft-lb
Power Source
Air Powered
Number of Speed Settings
3
Clutch Style
Twin Hammer
Impact Sound Level
103 dB
Vibration Level
13.9 m/sq sec
Max. Air Pressure
90 psi
Air Pressure
90 psi
Impact Rated
Yes
Breakaway Torque
1,100 ft-lb
Built-In Light
No
Impacts per Minute
1,100
Air Consumption
53 cfm

Description

Impact Wrench, Power Source Air Powered, Air Consumption 53 cfm, Air Inlet 3/8 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 1,100 ft-lb, Fastening Torque 900 ft-lb, Free Speed 4,000 RPM, Impact Rated Yes, Impact Sound Level 103 dB, Impacts per Minute 1,100, Number of Speed Settings 3, Power to Weight Ratio 94 ft-lb/lb, Max. Bolt Capacity 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.